Surge Protection Device, SPD Series, 200 kAIC, 277/480 Volt AC Wye, NEMA 4 Enclosure

Item #: 0457726

Cat #: SPD200480Y1N

UPC: 786685335377

$ 2407.55 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, SPD Series, 200 kAIC, 277/480 Volt AC Wye (4W+G), Basic Feature Package, NEMA 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

Overview

Surge Protection Device, SPD Series, 200 kAIC, 277/480 Volt AC Wye (4W+G), Basic Feature Package, NEMA 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

Eaton’s SPD series integrated surge protection device offers the most advanced surge protection for integration directly into Eaton electrical assemblies. With an available remote display and the lowest possible let-through voltage, this surge device brings superior protection to Eaton panelboards, switchboards, automatic transfer switches, bus plugs, motor control centers and switchgears.

Also known as: 786685335377, SPD200480Y1N, CUTSPD200480Y1N

Specifications

Mounting: Side, External
Type: Surge Protection Device
IP/NEMA Rating: NEMA 4
Volts AC: 277/480
Interrupt Rating AC: 200 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 200 kA
Type: Surge Protection Device
Volts AC: 277/480