ETN SPD200480Y1M Surge Protection D

Item #: 0457725

Cat #: SPD200480Y1M

UPC: 786685332673

$ 2601.61 EA
Company wide:
0 in stock
Documents & Guides
C-H SPD200480Y1M SURGE

Overview

C-H SPD200480Y1M SURGE

Eaton’s SPD Series surge protective devices are the latest and most advanced UL 1449 4th Edition certified surge protectors. SPD Series units are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 to 400 kA.

Also known as: 786685332673, SPD200480Y1M, CUTSPD200480Y1M

Specifications

Mounting: Side, External
IP/NEMA Rating: NEMA 1
Volts AC: 480Y
Interrupt Rating AC: 200 kA
Mounting: Side, External
Volts AC: 480Y
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 200 kA