Air Conditioner, Side Mount, 115V, 50/60Hz, 3800/4000 BTU

Item #: 0457673

Cat #: M280416G007

UPC: 783510755904

Company wide:
0 in stock
Air Conditioner, Side Mount, 115V, 50/60Hz, Size/Dims: 28.50 x 17.00 x 11.33 Inch, 3800/4000 BTU, Material/Finish: Steel/Gray - DISC PER MFR

Overview

Air Conditioner, Side Mount, 115V, 50/60Hz, Size/Dims: 28.50 x 17.00 x 11.33 Inch, 3800/4000 BTU, Material/Finish: Steel/Gray - DISC PER MFR
Also known as: 783510755904, M280416G007, HOFM280416G007

Specifications

Color: Light Gray
Material: Steel
Color: Light Gray
Material: Steel