34 Watt T12 U-Bent Fluorescent Bulb *** Discontinued, See Item FB40-T12-CWSupreme-6 ***

Item #: 0457622
Cat #: FB34CW/6/EW ALTO 12PK
UPC: 046677378639
Call for price
Company wide:
0 in stock
Fluorescent, U-Bent Lamp, 34W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 59, Color Temp: 4100K. Length: 22-7/16 in. *** Discontinued, See Item FB40-T12-CWSupreme-6 ***

Overview

Fluorescent, U-Bent Lamp, 34W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 59, Color Temp: 4100K. Length: 22-7/16 in. *** Discontinued, See Item FB40-T12-CWSupreme-6 ***
Also known as: 046677378639, FB34CW/6/EW ALTO 12PK, PHIFB34CW6EWALTO, U Shaped Lights

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 34
Shape: T12-6U (U-Bend)
Color Rendering Index (CRI): 59
Lumens: 2400
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Shape: T12-6U (U-Bend)
Lumens: 2400
Light Technology: Fluorescent
Wattage: 34
Color Rendering Index (CRI): 59
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)