Vac SW,SP/3W,600W,UNV, WH

Item #: 0457515

Cat #: VS306U-W

UPC: 032664722165

$ 32.93 EA
Company wide:
407 in stock
Documents & Guides
Eaton vacancy sensor switch, No neutral connection, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 450 sq ft, Vacancy, 600W 722165

Overview

Eaton vacancy sensor switch, No neutral connection, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 450 sq ft, Vacancy, 600W 722165

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Also known as: 032664722165, VS306U-W, CWDVS306UW

Specifications

Mounting: Flush
Wattage: 600
Poles: 1
Color: White
Type: Vacancy
Mounting: Flush
Poles: 1
Type: Vacancy
Wattage: 600
Color: White