1 AWG to 250 MCM Insulation Piercing Connector

Item #: 0457512

Cat #: IPC2504/0

UPC: 785037409063

$ 84.84 EA
Company wide:
25 in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 1 AWG - 250 MCM, Tap Conductor Range: 4 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 260 Amp, Aluminum Current Rating: 205 Amp, Bolt Head Size: 5/8".

Overview

Insulation Piercing Connector, Main Conductor Range: 1 AWG - 250 MCM, Tap Conductor Range: 4 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 260 Amp, Aluminum Current Rating: 205 Amp, Bolt Head Size: 5/8".
Also known as: 785037409063, IPC2504/0, PENIPC25040, Couple Tap

Specifications

Amps: 260, 205
Volts AC: 600
Allowable Gauge Range: 6 - 250
Amps: 260, 205
Allowable Gauge Range: 6 - 250
Volts AC: 600