Safety Switch, Double Throw, Heavy Duty, 400A, 240VAC, NEMA 3R

Item #: 0457508

Cat #: DT325FRK

UPC: 782114215821

$ 17901.14 EA
Company wide:
0 in stock
400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782114215821, DT325FRK, CUTDT325FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R