10250T, Heavy-Duty, Indicator Light, Red, Plastic, LED, 120 Volt AC

Item #: 0457440

Cat #: 10250T197LRP2A

UPC: 782114711149

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 Volt AC, 30.5 mm

Overview

Eaton Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 Volt AC, 30.5 mm

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114711149, 10250T197LRP2A, CUT10250T197LRP2A

Specifications

Color: Red
Volts AC: 120
Type: Illuminated, Pushbutton
Color: Red
Type: Illuminated, Pushbutton
Volts AC: 120