30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0457437

Cat #: 10250T597LRD2A-1X

UPC: 782114713556

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac,1no, 1nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac,1no, 1nc

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application

Also known as: 782114713556, 10250T597LRD2A-1X, CUT10250T597LRD2A1

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic