C-h Y48d28t15cu 3phs Gen Pur Transf

Item #: 0457209

Cat #: Y48D28T15CU

UPC: 786680368158

$ 6466.34 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings
Also known as: 786680368158, Y48D28T15CU, CUTY48D28T15CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 480