Wall Angle Bracket, 12" Width, Black

Item #: 0457205

Cat #: SB211312FB

UPC: 799038205616

$ 112.43 EA
Company wide:
0 in stock
Documents & Guides
Wall Angle Bracket, 12" Wide, Material: Steel, Finish: Black Powder Coat. Includes: (2) J-Bolts & Hardware.

Overview

Wall Angle Bracket, 12" Wide, Material: Steel, Finish: Black Powder Coat. Includes: (2) J-Bolts & Hardware.

As a leading manufacturer of Voice/Data/Video equipment supports, our broad product offering includes steel and aluminum equipment racks, cable runways, cable management products, plus a full line of cable management accessories

Also known as: 799038205616, SB211312FB, BLISB211312FB

Specifications

Width: 12 in
Type: Bracket
Color: Black
Material: Steel
Width: 12 in
Color: Black
Type: Bracket
Material: Steel