DIN MT 24V 50W POWER

Item #: 0457114

Cat #: PS5RD24

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
IDC PS5R-D24 DIN MT 24V 50W POWER

Overview

IDC PS5R-D24 DIN MT 24V 50W POWER
Also known as: PS5RD24, IDCPS5RD24

Specifications

No Specifications Available