ETN QBHW3100HVH08 Quicklag Industri

Item #: 0457073

Cat #: QBHW3100HVH08

UPC: 782116343744

$ 3155.02 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3100HVH08 QUICKLAG

Overview

C-H QBHW3100HVH08 QUICKLAG
Also known as: 782116343744, QBHW3100HVH08, CUTQBHW3100HVH08

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On