QBHW3100 W/BINDING HEAD LINE AND LOAD TERMINALS

Item #: 0457072

Cat #: QBHW3100HT

UPC: 786685416687

$ 1990.63 EA
Company wide:
0 in stock
Documents & Guides
QBHW3100 W/BINDING HEAD LINE AND LOAD TERMINALS

Overview

QBHW3100 W/BINDING HEAD LINE AND LOAD TERMINALS
Also known as: 786685416687, QBHW3100HT, CUTQBHW3100HT

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On