ETN QBHW3100HH08 Quicklag Industria

Item #: 0457070

Cat #: QBHW3100HH08

UPC: 782116078547

$ 2455.06 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3100HH08 QUICKLAG

Overview

C-H QBHW3100HH08 QUICKLAG
Also known as: 782116078547, QBHW3100HH08, CUTQBHW3100HH08

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On