ETN QBHW3090HVH08 Quicklag Industri

Item #: 0457069

Cat #: QBHW3090HVH08

UPC: 782116343737

$ 3065.12 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3090HVH08 QUICKLAG

Overview

C-H QBHW3090HVH08 QUICKLAG
Also known as: 782116343737, QBHW3090HVH08, CUTQBHW3090HVH08

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On