ETN QBHW3090HV Interrupting Thermal

Item #: 0457068

Cat #: QBHW3090HV

UPC: 786685895222

$ 2848.93 EA
Company wide:
0 in stock
Documents & Guides

Overview

C-H QBHW3090HV
Also known as: 786685895222, QBHW3090HV, CUTQBHW3090HV

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On