ETN QBHW3070HVH08 Quicklag Industri

Item #: 0457066

Cat #: QBHW3070HVH08

UPC: 782116343850

$ 3065.12 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3070HVH08 QUICKLAG

Overview

C-H QBHW3070HVH08 QUICKLAG
Also known as: 782116343850, QBHW3070HVH08, CUTQBHW3070HVH08

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On