ETN QBHW3070HT Quicklag Industrial

Item #: 0457065

Cat #: QBHW3070HT

UPC: 786685384870

$ 2637.03 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3070HT QUICKLAG

Overview

C-H QBHW3070HT QUICKLAG
Also known as: 786685384870, QBHW3070HT, CUTQBHW3070HT

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On