ETN QBHW3070HF Quicklag Industrial

Item #: 0457064

Cat #: QBHW3070HF

UPC: 782113493145

$ 2352.35 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3070HF QUICKLAG

Overview

C-H QBHW3070HF QUICKLAG
Also known as: 782113493145, QBHW3070HF, CUTQBHW3070HF

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On