ETN QBHW3060HT Quicklag Industrial

Item #: 0457061

Cat #: QBHW3060HT

UPC: 786685384863

$ 1962.79 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3060HT QUICKLAG

Overview

C-H QBHW3060HT QUICKLAG
Also known as: 786685384863, QBHW3060HT, CUTQBHW3060HT

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 60
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On