ETN QBHW3040HVH08 Quicklag Industri

Item #: 0457056

Cat #: QBHW3040HVH08

UPC: 782116343829

$ 1675.98 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3040HVH08 QUICKLAG

Overview

C-H QBHW3040HVH08 QUICKLAG
Also known as: 782116343829, QBHW3040HVH08, CUTQBHW3040HVH08

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On