ETN QBHW3030HH08 Quicklag Industria

Item #: 0457048

Cat #: QBHW3030HH08

UPC: 782116093878

$ 1735.91 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3030HH08 QUICKLAG

Overview

C-H QBHW3030HH08 QUICKLAG
Also known as: 782116093878, QBHW3030HH08, CUTQBHW3030HH08

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On