ETN QBHW3025HF Quicklag Industrial

Item #: 0457047

Cat #: QBHW3025HF

UPC: 782116030965

$ 1905.00 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3025HF QUICKLAG

Overview

C-H QBHW3025HF QUICKLAG
Also known as: 782116030965, QBHW3025HF, CUTQBHW3025HF

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On