ETN QBHW3020HVH08 Quicklag Industri

Item #: 0457045

Cat #: QBHW3020HVH08

UPC: 782116343805

$ 1675.98 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW3020HVH08 QUICKLAG

Overview

C-H QBHW3020HVH08 QUICKLAG
Also known as: 782116343805, QBHW3020HVH08, CUTQBHW3020HVH08

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On