10 AWG MTW, Yellow, 500'

Item #: 0457042

Cat #: 10MTWSTRYELX500

UPC: 980130455935

$ 1.11 FT
Company wide:
3,500 in stock
Documents & Guides
10 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 500' Spool.

Most applications of hook-up and lead wire for board-to-board or point-to-point wiring rely on PVC insulated designs. General Cable® Carol® brand products offer both electrical and electronic designers a vast array of quality PVC hookup wire to meet the specific technical demands of today, with ''off-the-shelf distributor inventoried products. Hook-up wire is also available in special colors and/or stripe combinations with a minimum of lead time. In addition, General Cable® offers a variety of put-ups to meet individual customer requirements.

Also known as: 980130455935, 10MTWSTRYELX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1