ETN QBHW2110 Quicklag Industrial Th

Item #: 0457040

Cat #: QBHW2110

UPC: 786679152485

$ 4004.76 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2110 QUICKLAG

Overview

C-H QBHW2110 QUICKLAG
Also known as: 786679152485, QBHW2110, CUTQBHW2110

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 110
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 110
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On