ETN QBHW2100S1 Quicklag Industrial

Item #: 0457039

Cat #: QBHW2100S1

UPC: 786685114866

$ 2052.69 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2100S1 QUICKLAG

Overview

C-H QBHW2100S1 QUICKLAG
Also known as: 786685114866, QBHW2100S1, CUTQBHW2100S1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On