ETN QBHW2100HVH08 Quicklag Industri

Item #: 0457038

Cat #: QBHW2100HVH08

UPC: 782116343720

$ 2140.43 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2100HVH08 QUICKLAG

Overview

C-H QBHW2100HVH08 QUICKLAG
Also known as: 782116343720, QBHW2100HVH08, CUTQBHW2100HVH08

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On