ETN QBHW2090H Quicklag Industrial T

Item #: 0457037

Cat #: QBHW2090H

UPC: 786679152607

$ 1641.71 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2090H QUICKLAG

Overview

C-H QBHW2090H QUICKLAG
Also known as: 786679152607, QBHW2090H, CUTQBHW2090H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 90
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On