ETN QBHW2080HV Quicklag Industrial

Item #: 0457036

Cat #: QBHW2080HV

UPC: 782116074020

$ 1905.00 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2080HV QUICKLAG

Overview

C-H QBHW2080HV QUICKLAG
Also known as: 782116074020, QBHW2080HV, CUTQBHW2080HV

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On