ETN QBHW2070V Quicklag Industrial T

Item #: 0457034

Cat #: QBHW2070V

UPC: 782116926367

$ 894.72 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2070V QUICKLAG

Overview

C-H QBHW2070V QUICKLAG
Also known as: 782116926367, QBHW2070V, CUTQBHW2070V

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On