ETN QBHW2070HVH08 Quicklag Industri

Item #: 0457033

Cat #: QBHW2070HVH08

UPC: 782116343713

$ 1962.79 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2070HVH08 QUICKLAG

Overview

C-H QBHW2070HVH08 QUICKLAG
Also known as: 782116343713, QBHW2070HVH08, CUTQBHW2070HVH08

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On