ETN QBHW2050HVH08 Quicklag Industri

Item #: 0457032

Cat #: QBHW2050HVH08

UPC: 782116343706

$ 1581.80 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2050HVH08 QUICKLAG

Overview

C-H QBHW2050HVH08 QUICKLAG
Also known as: 782116343706, QBHW2050HVH08, CUTQBHW2050HVH08

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On