ETN QBHW2040HVH08 Quicklag Industri

Item #: 0457030

Cat #: QBHW2040HVH08

UPC: 782116343782

$ 1628.88 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2040HVH08 QUICKLAG

Overview

C-H QBHW2040HVH08 QUICKLAG
Also known as: 782116343782, QBHW2040HVH08, CUTQBHW2040HVH08

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On