ETN QBHW2035V Quicklag Industrial T

Item #: 0457029

Cat #: QBHW2035V

UPC: 782113982779

$ 770.55 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2035V QUICKLAG

Overview

C-H QBHW2035V QUICKLAG
Also known as: 782113982779, QBHW2035V, CUTQBHW2035V

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Mounting: Bolt On