24HR 120V 60Hz NEMA1 INDR PLASTIC 21A

Item #: 0457028

Cat #: GMXST-I-120

UPC: 078275153226

$ 113.70 EA
Company wide:
0 in stock
Documents & Guides
The 24HR 120V 60Hz NEMA1 INDR PLASTIC 21A Time Switch is a universal, electromechanical time control. It is a light-duty commercial time switch ideal for 24 or 120 VAC single phase applications, such as lighting control, heating, air-conditioning, pumps, motors, fans, agricultural facilities and general electrical circuits. The unit is mounted in a Type 1 indoor enclosure.

Overview

The 24HR 120V 60Hz NEMA1 INDR PLASTIC 21A Time Switch is a universal, electromechanical time control. It is a light-duty commercial time switch ideal for 24 or 120 VAC single phase applications, such as lighting control, heating, air-conditioning, pumps, motors, fans, agricultural facilities and general electrical circuits. The unit is mounted in a Type 1 indoor enclosure.
Also known as: 078275153226, GMXST-I-120, IMTGMXSTI120

Specifications

Wattage: 1350
IP/NEMA Rating: NEMA 1
Wattage: 1350
IP/NEMA Rating: NEMA 1