2P 35A QBHW 22KA 240V

Item #: 0457025

Cat #: QBHW2035H

UPC: 786679152539

$ 1213.62 EA
Company wide:
0 in stock
Documents & Guides
2P 35A QBHW 22KA 240V

Overview

2P 35A QBHW 22KA 240V
Also known as: 786679152539, QBHW2035H, CUTQBHW2035H

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Mounting: Bolt On