ETN QBHW2030HVH08 Quicklag Industri

Item #: 0457024

Cat #: QBHW2030HVH08

UPC: 782116343775

$ 1628.88 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2030HVH08 QUICKLAG

Overview

C-H QBHW2030HVH08 QUICKLAG
Also known as: 782116343775, QBHW2030HVH08, CUTQBHW2030HVH08

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On