ETN QBHW2030HT Quicklag Industrial

Item #: 0457022

Cat #: QBHW2030HT

UPC: 786679742501

$ 1217.92 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2030HT QUICKLAG

Overview

C-H QBHW2030HT QUICKLAG
Also known as: 786679742501, QBHW2030HT, CUTQBHW2030HT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On