ETN QBHW2030F Quicklag Industrial T

Item #: 0457021

Cat #: QBHW2030F

UPC: 782113534558

$ 723.48 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2030F QUICKLAG

Overview

C-H QBHW2030F QUICKLAG
Also known as: 782113534558, QBHW2030F, CUTQBHW2030F

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On