Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 0457020

Cat #: QBHW2025H

UPC: 786679152515

$ 1260.70 EA
Company wide:
1 in stock
Documents & Guides
C-H QBHW2025H QUICKLAG

Overview

C-H QBHW2025H QUICKLAG
Also known as: 786679152515, QBHW2025H, CUTQBHW2025H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On