ETN QBHW2020F Quicklag Industrial T

Item #: 0457016

Cat #: QBHW2020F

UPC: 782113534541

$ 723.48 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2020F QUICKLAG

Overview

C-H QBHW2020F QUICKLAG
Also known as: 782113534541, QBHW2020F, CUTQBHW2020F

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On