ETN QBHW2015HVH08 Quicklag Industri

Item #: 0457013

Cat #: QBHW2015HVH08

UPC: 782116343751

$ 1581.80 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2015HVH08 QUICKLAG

Overview

C-H QBHW2015HVH08 QUICKLAG
Also known as: 782116343751, QBHW2015HVH08, CUTQBHW2015HVH08

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On