ETN QBHW2015HT Quicklag Industrial

Item #: 0457012

Cat #: QBHW2015HT

UPC: 786679742365

$ 1183.68 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2015HT QUICKLAG

Overview

C-H QBHW2015HT QUICKLAG
Also known as: 786679742365, QBHW2015HT, CUTQBHW2015HT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On