ETN QBHW1070V Quicklag Industrial T

Item #: 0457011

Cat #: QBHW1070V

UPC: 786685444253

$ 565.09 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW1070V QUICKLAG

Overview

C-H QBHW1070V QUICKLAG
Also known as: 786685444253, QBHW1070V, CUTQBHW1070V

Specifications

Amps: 70
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 70
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On