ETN QBHW1050V Quicklag Industrial T

Item #: 0457010

Cat #: QBHW1050V

UPC: 786685444246

$ 410.95 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW1050V QUICKLAG

Overview

C-H QBHW1050V QUICKLAG
Also known as: 786685444246, QBHW1050V, CUTQBHW1050V

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On