Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 0457008

Cat #: QBHW1035

UPC: 786679392201

$ 333.94 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW1035 QUICKLAG

Overview

C-H QBHW1035 QUICKLAG
Also known as: 786679392201, QBHW1035, CUTQBHW1035

Specifications

Amps: 35
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 35
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On