ETN QBHW1015V Quicklag Industrial T

Item #: 0457007

Cat #: QBHW1015V

UPC: 782116016723

$ 325.33 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW1015V QUICKLAG

Overview

C-H QBHW1015V QUICKLAG
Also known as: 782116016723, QBHW1015V, CUTQBHW1015V

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On