MCP BKR 250A 3P 35KA@480VAC

Item #: 0456990

Cat #: JGMPS250WA3D15Y2

UPC: 786685882918

$ 6303.62 EA
Company wide:
0 in stock
Documents & Guides
MCP BKR 250A 3P 35KA@480VAC

Overview

MCP BKR 250A 3P 35KA@480VAC
Also known as: 786685882918, JGMPS250WA3D15Y2, CUTJGMPS250WA3D15Y

Specifications

No Specifications Available